This item is Discontinued.

Hillman Wood Screw, #4, 3/4 inch, Zinc Plated Steel Flat Head 10 PK 56265

Wood Screw, #4, 3/4 inch, Zinc Plated Steel Flat Head 10 PK (Discontinued)

  • Mfr # 56265
  • Zoro # G509281211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56265
Zoro #
G509281211
UPC #
8236034288
Country of Origin
China

Dimensions

Screw Size
#4
Fastener Length
3/4 inch

Details

Head Type
Flat
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.