Wood Screw, 5/16", 3-5/8 in, Ceramic Coated Steel Round Head External Hex Drive

  • Mfr # 48100

  • Zoro # G606871537


product price: $25.15
/ea

Key Features

Round Head
External Hex Drive
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
3-5/8 in
Material
Steel
Finish
Ceramic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48100
Zoro #
G606871537
UPC #
8236964363
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16"
Fastener Length
3-5/8 in

Details

System of Measurement
Inch
Head Type
Round
Drive
External Hex
Material
Steel
Finish
Ceramic Coated
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.