Zoro Homepage

Wood Screw, 5/16 in, 7 in, Cap Head

  • Mfr # 47803

  • Zoro # G806871009


product price: $38.59
/ea

Key Features

System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
7 in
Head Type
Cap
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47803
Zoro #
G806871009
UPC #
8236696097
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
7 in

Details

System of Measurement
Inch
Head Type
Cap
Material
Steel
Finish
Plain
Item
Wood Screw
Thread Type
USS Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.