Zoro Homepage

Wood Screw, #6, 1 in, Flat Head Torx Drive, 5 PK

  • Mfr # 116782

  • Zoro # G106871174


product price: $26.95
/pk 5, $5.39/ea

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Epoxy Coated
Thread Type
Serrated Hi-lo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116782
Zoro #
G106871174
UPC #
38902133175
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Thread Type
Serrated Hi-lo

Description

112Ct 10-16X3/4Hexscrew, 3PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.