Wood Screw, #6, 1/2 in, Flat Head Torx Drive
Mfr # 116780
Zoro # G506871156
product price: $10.15
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Epoxy Coated
Thread Type
Serrated Hi-lo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116780
Zoro #
G506871156
UPC #
38902133151
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Thread Type
Serrated Hi-lo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.