Shop HILLMAN

Wood Screw, #6, #8, 3/4 in, 1 in, 1-1/2 in (#6 Screw Size); 1 in;1-1/4 in; 1-1/2 in (#8 Screw Size)

  • Mfr # 41814

  • Zoro # G309200948


product price:  $4.29
/pk 5, $0.86/ea
Sold in multiples of 5 for $21.45

Key Features

Flat Head
Phillips Drive
Screw Size
#6, #8
Fastener Length
3/4 in, 1 in, 1-1/2 in (#6 Screw Size); 1 in;1-1/4 in; 1-1/2 in (#8 Screw Size)
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41814
Zoro #
G309200948
UPC #
8236437133
Country of Origin
China

Dimensions

Screw Size
#6, #8
Fastener Length
3/4 in, 1 in, 1-1/2 in (#6 Screw Size); 1 in;1-1/4 in; 1-1/2 in (#8 Screw Size)

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw

Description

HomepakTM is a collection of fasteners for practical use around the home or workplace. This kit contains an assortment of sizes of flat head phillips drive wood screws. Wood screws are thread forming screws with a sharp thread at a coarse pitch. Use these screws for directly fastening two wood surfaces. Wood screws have a smooth shank that allows the screw to pull the two pieces of wood together for a tight joint to prevent the wood from pulling or splitting. Screw sizes included: 6 x 3/4", 6 x 1", 6 x 1-1/2", 8 x 1", 8 x 1-1/4", and 8 x 1-1/2" *


  • • A variety of flat head Philips wood screws to suit your needs
  • • Use to attach wood to wood
  • • Comes in a handy reusable kit
  • • Zinc-plated for moderate corrosion resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.