Zoro Homepage

Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive

  • Mfr # 259044

  • Zoro # G004012778


product price: $68.75
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259044
Zoro #
G004012778
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw

Description

Features
  • No. 8 x 1.5 in. Phillips flat head brass wood screw.
  • 100 pack
  • Dimension - 3 x 3 x 0.76 in.
  • Item weight - 0.76 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.