Zoro Homepage

Wood Screw, #8, 1-1/2 in, Torx Drive

  • Mfr # 5021980

  • Zoro # G803910855


product price: $25.35
/ea

Key Features

Torx Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021980
Zoro #
G803910855
UPC #
038902072863
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Country of Origin: Taiwan
  • Callout Size: No. 8
  • Length: 1-1/2 in.
  • Drive Style: Star
  • Product Type: Wood Screws
  • Container Size: 1
  • Thread Type: Coarse
  • Indoor or Outdoor: Indoor
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.