
Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Phillips Drive
Mfr # 258996
Zoro # G004012600
product price: $45.65
/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258996
Zoro #
G004012600
UPC #
747925450748
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw
Description
Features
- 100 pack
- No. 8 x 1.25 in. Phillips flat head brass wood screw.
- Dimension - 2.4 x 2.4 x 0.63 in.
- Item weight - 0.63 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.