Wood Screw, #8, 1 1/4 inch, Brass Flat Head 10 PK

  • Mfr # 5102108

  • Zoro # G609281340


product price: $38.49
/pk 10, $3.85/ea

Key Features

Flat Head
Material
Brass
Thread Style
Coarse
Application
Indoor and Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102108
Zoro #
G609281340
UPC #
8236036909
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1 1/4 inch

Details

Head Type
Flat
Material
Brass
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.