Shop HILLMAN
See all product information
Create Account
Wood Screw, #8, 1-3/4 in, Stainless Steel
- Mfr # 48625
- Zoro # G903911073
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48625
- Zoro #
- G903911073
- UPC #
- 38902072092
- Country of Origin
- China
- System of Measurement
- Inch
- Material
- Stainless Steel
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-3/4 in
Description
Power Pro ss outdoor wood screws offer the ultimate in corrosion resistance. Ideal for decks, stairs, playsets and many other outdoor projects. High marine Grade 305 stainless Steel. Quantity per pack: 5lb.
Features- Power Pro Outdoor Wood Screw, 5 lbs - 8 x 1.75 in.
- Dimension: 4.56 x 5.5 x 7.25 in.
- Cube: 181.83
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.