Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Trim Head Torx Drive

  • Mfr # 48645

  • Zoro # G904075989


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48645
Zoro #
G904075989
UPC #
38902072825
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Head Dia.
#8

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw
Package Type
5lb Plastic
Thread Type
Bore-Fast
Point Type
Sharp
Primary Color
Silver

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Power Pro Premium Exterior 305 Stainless Steel Trim Screws
  • Made from high quality material
Specifications
  • Size: 8" x 2.5"
  • Capacity: 5 lbs
  • Country of Origin: Taiwan
  • Weight: 5.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.