Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Trim Head Torx Drive
Mfr # 48642
Zoro # G806871511
product price:Â $37.79
/eaKey Features
Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48642
Zoro #
G806871511
UPC #
38902072719
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Wood Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.