Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 5 PK

  • Mfr # 40834

  • Zoro # G909200966


product price:  $6.29
/pk 5, $1.26/ea
Sold in multiples of 5 for $31.45

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40834
Zoro #
G909200966
UPC #
8236046304
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw

Description

Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *


  • • Use to join two pieces of wood
  • • Tapered along the threaded portion to optimize holding power
  • • Flat head and smooth portion of shank allow for flush placement against the surface
  • • Pre-drilling is required
  • • Zinc finish for moderate corrosion protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.