Shop HILLMAN
See all product information
Create Account
Wood Screw, #8 x 2-1/2 In., 2-1/2 in, Zinc Steel Flat Head Phillips Drive, 10 PK
- Mfr # 5799
- Zoro # G409200985
product price:
$
2.79
/pk of 10, $0.28/ea
Sold in multiples of 10 pks for
$27.90
Key Features
Flat Head
Phillips Drive
Screw Size
#8 x 2-1/2 In.
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5799
- Zoro #
- G409200985
- UPC #
- 8236034424
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc
- Item
- Wood Screw
Dimensions
- Screw Size
- #8 x 2-1/2 In.
- Fastener Length
- 2-1/2 in
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. *
- • Use to join two pieces of wood
- • Tapered along the threaded portion to optimize holding power
- • Flat head and smooth portion of shank allow for flush placement against the surface
- • Pre-drilling is required
- • Zinc finish for moderate corrosion protection
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.