Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #9, 1 1/4 inch, Brass Flat Head 100 PK

  • Mfr # 5320593

  • Zoro # G409546076


product price: $57.59
/pk 100, $0.58/ea

Key Features

Flat Head
Material
Brass
Thread Style
Coarse
Application
Indoor and Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320593
Zoro #
G409546076
UPC #
8236117370
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
1 1/4 inch

Details

Head Type
Flat
Material
Brass
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.