
Wood Screw, Brass Phillips Drive
Mfr # 258723
Zoro # G703957035
product price: $40.49
/eaKey Features
Phillips Drive
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258723
Zoro #
G703957035
UPC #
-
Country of Origin
China
Details
Drive
Phillips
Material
Brass
Item
Wood Screw
Description
Features
- Phillips flat head wood screw
- Finish - Brass
- 100 pack
- Size - 8 x 3/4 in.
- Dimension - 2.4 x 2.4 x 0.41 in.
- Item weight - 0.41 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.