Shop HILLMAN
See all product information
Create Account
Zero Gravity House/Padlock Universal Key Blank Double, PK6
- Mfr # 449004
- Zoro # G709199965
product price:
$
4.85
/pk of 6, $0.81/ea
Sold in multiples of 6 pks for
$29.10
Key Features
Type
House/Padlock
Material
Aluminum
Color
Blue/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449004
- Zoro #
- G709199965
- UPC #
- 87200008937
- Country of Origin
- China
- Type
- House/Padlock
- Item
- Universal Key Blank
- Material
- Aluminum
- Color
- Blue/Red
Description
Lightweight aluminum keys are stylish and help to minimize the weight of your key ring. Now, you can identify your keys at a glance.
- • Kwikset 68/SC1
- • Tested for chip-resistance
- • Residential house or entry key blank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.