Shop HILLMAN
See all product information
Create Account
Zinc Brick Picture Hanger 50 lb 2 pk
- Mfr # 121146
- Zoro # G009200736
product price:
$
5.19
/pk of 5, $1.04/ea
Sold in multiples of 5 pks for
$25.95
Key Features
Material
Steel
Item Type
Picture Hanger
Finish
Steel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121146
- Zoro #
- G009200736
- UPC #
- 8236805109
- Country of Origin
- United States
- Material
- Steel
- Item Type
- Picture Hanger
- Finish
- Steel Plated
Description
This unique hanging system secures your wall decor securely into a brick wall. The Brick hanger holds up to 30lbs and has an antique brass finish. Great for hanging pictures and mirrors. To use- adjust prongs into horizontal gap between bricks (mortar joint) and squeeze prongs down letting the teeth grip the surface. Installation requires no tools. *
- • Secures your wall decor securely into a brick wall
- • Holds up to 30lbs
- • Great for hanging pictures and mirrors
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.