This item is Discontinued.

Hillman Zinc Steel Pan Head 560270

Zinc Steel Pan Head (Discontinued)

  • Mfr # 560270
  • Zoro # G4692448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560270
Zoro #
G4692448
UPC #
8236127041
Country of Origin
China

Details

System of Measurement
Inches
Head Type
Pan
Material
Steel
Finish
Zinc
Drive Type
Phillips
Thread Type
USS Coarse
Package Type
C-Pak
Point Type
Self-drilling

Description

This self-drilling screw is used in wood fiberglass and metal and it possess a drill point enabling it to drill its own hole in thin gauge steel. The sharp threads create their own mating thread when drilled into the material. No pre-drilled pilot holes are necessary. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.