
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82209
Zoro #
G3697140
UPC #
8236058192
Country of Origin
China
Dimensions
Head Dia.
#8
Size
#8-32 x 1-1/4"
Length
1-1/4"
Details
System of Measurement
Inches
Head Type
Truss
Material
Steel
Finish
Zinc
Drive Type
Phillips
Package Type
C-Pak
Primary Color
Silver
Thread Type
USS Coarse
Point Type
Sharp
Description
These self-piercing screws feature a washer-like head design to help provide great holding power and stability. There is no pre-drilling required making these easy to use. Ideally they are used for thin metal such as sheet metal and duct work. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.