Shop HILLSDALE TERMINAL
See all product information
Create Account
Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, 1000 PK
Mfr # 50086E
Zoro # G7908452
product price:Â
$
43.69
/pk of 1000, $0.04/ea
Key Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Stud Size
#6
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50086E
- Zoro #
- G7908452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #6
- Length
- 0.778
- Width
- 0.295
Details
- Item
- Ring Terminal
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Blue
- Termination Style
- Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.