Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 pc H/S Tubing Kit, PK2

  • Mfr # 5990-68

  • Zoro # G7908644


product price: $46.15
/pk 2, $23.08/ea

Key Features

Width
4-1/2 in
Number of Pieces
68
Height
8 in
Includes
(20) Red 3/16" X 1.5", (20) Blue 1/4" X 1.5", (10) Yellow 5/16" X 1.625", (10) Red 3/8" X 1.875", (5) Black 3/8" X 2", (3) Black 1/2" X 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5990-68
Zoro #
G7908644
UPC #
-
Country of Origin
United States

Dimensions

Width
4-1/2 in
Height
8 in

Details

Item
Wire Connector
Number of Pieces
68
Includes
(20) Red 3/16" X 1.5", (20) Blue 1/4" X 1.5", (10) Yellow 5/16" X 1.625", (10) Red 3/8" X 1.875", (5) Black 3/8" X 2", (3) Black 1/2" X 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.