Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, 250 PK

  • Mfr # 40485

  • Zoro # G7907567


product price: $81.25
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Type
Push-In
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tongue Width
0.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team