Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, Vinyl Insulation, 1000 PK

  • Mfr # 20170

  • Zoro # G7913002


product price: $49.85
/pk 1000, $0.05/ea

Key Features

Type
Butt Splice
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
Length
0.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20170
Zoro #
G7913002
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Length
0.97
Hole Dia.
0.18 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Vinyl
Crimping Tool
20592-NH30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.