
Butt Splice Wire Connector, 18 AWG Max, None Insulation, 1000 PK
Mfr # 10080HT
Zoro # G7909773
product price: $28.65
/pk 1000, $0.03/eaKey Features
Type
Butt Splice
Minimum Wire Size
22 AWG
Insulation Material
None
Maximum Operating Temperature
900 Degrees F
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10080HT
Zoro #
G7909773
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
None
Maximum Operating Temperature
900 Degrees F
Material
Steel
Finish
Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.