Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 22 AWG Max, Polyolefin Insulation, 250 PK

  • Mfr # 40024

  • Zoro # G7908538


product price: $72.29
/pk 250, $0.29/ea

Key Features

Type
Butt Splice
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Insulation Material
Polyolefin
Hole Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40024
Zoro #
G7908538
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Hole Dia.
1/8 in
Length
1 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.