Shop HILLSDALE TERMINAL
See all product information
Create Account
Fork Terminal, #10 Stud Size, 8 AWG, Nylon Insulated, 250 PK
- Mfr # 50607N
- Zoro # G7919512
product price:Â
$
68.25
/pk of 250, $0.27/ea
Key Features
Maximum Wire Size
8 AWG
Insulation Type
Nylon
Stud Size
#10
Minimum Wire Size
8 AWG
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50607N
- Zoro #
- G7919512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 8 AWG
- Stud Size
- #10
- Minimum Wire Size
- 8 AWG
Details
- Item
- Fork Terminal
- Insulation Type
- Nylon
- Insulation Color
- Red
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Fork
- Contact Material
- Copper
- Termination Style
- Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.