Zoro Homepage

Fork Terminal, 14 AWG, 600 V, Bare Insulated, 1000 PK

  • Mfr # 10140HT

  • Zoro # G7908407


product price: $35.45
/pk 1000, $0.04/ea

Key Features

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Bare
Contact Material
Steel
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10140HT
Zoro #
G7908407
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Length
0.71
Width
0.25

Details

Item
Fork Terminal
Insulation Type
Bare
Contact Material
Steel
Maximum Voltage
600 V
Maximum Operating Temperature
900 DegreesF
Seam
Butted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.