Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Crimp Termination with Heat Shrink, 250 PK
Mfr # 40230L
Zoro # G7915197
product price:Â $76.55
/pk 250, $0.31/ea
Free Shipping & Returns
Key Features
Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40230L
Zoro #
G7915197
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Length
1.44
Width
0.434
Details
Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.