Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Crimp Termination with Heat Shrink, 250 PK
Mfr # 40100L
Zoro # G7922425
product price:Â $48.59
/pk 250, $0.19/eaKey Features
Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40100L
Zoro #
G7922425
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Width
0.324
Length
1.32
Details
Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.