Ring Terminal, 1/2 in Stud Size, 10 AWG, NYAX Insulated, Crimp Termination with Heat Shrink, 200 PK

  • Mfr # 70233

  • Zoro # G7908276


product price:  $73.79
/pk 200, $0.37/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
NYAX
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70233
Zoro #
G7908276
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/2 in

Details

Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Type
NYAX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.