Shop HILLSDALE TERMINAL
See all product information
Create Account
Ring Terminal, 3/8 in Stud Size, 14 AWG, 600 V, 1000 PK
- Mfr # 10103
- Zoro # G7914628
product price:Â
$
64.25
/pk of 1000, $0.06/ea
Key Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
3/8 in
Maximum Voltage
600V
Standards
UL & CSA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10103
- Zoro #
- G7914628
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Terminal
- Maximum Voltage
- 600V
- Standards
- UL & CSA Listed
- Seam
- Bare Butted
- Maximum Operating Temperature
- 650 Degrees F
- Contact Material
- Copper
- Insulation Coverage
- None
- Insulation Type
- Bare
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Bare
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 3/8 in
- Width
- 0.558
- Length
- 0.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.