Ring Terminal, #6 Stud Size, 10 AWG, 600 V, Crimp Termination with Heat Shrink, 250 PK

  • Mfr # 40215

  • Zoro # G7913212


product price:  $64.59
/pk 250, $0.26/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40215
Zoro #
G7913212
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Width
0.29
Length
1.15

Details

Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.