Ring Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, 1000 PK
- Mfr # 50020EN
- Zoro # G7920648
product price:Â
$
32.39
/pk of 1000, $0.03/ea
Key Features
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Stud Size
#6
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50020EN
- Zoro #
- G7920648
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600V
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
- Terminal Shape
- Standard Ring Tongue
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- #6
- Length
- 0.788
- Width
- 0.29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.