Zoro Homepage

Ring Terminal, 8 AWG, 600 V, 500 PK

  • Mfr # 10613HT

  • Zoro # G7907664


product price: $54.29
/pk 500, $0.11/ea

Key Features

Maximum Wire Size
8 AWG
Contact Material
Steel
Maximum Voltage
600 V
Length
1.16
Width
0.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10613HT
Zoro #
G7907664
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Length
1.16
Width
0.59

Details

Item
Ring Terminal
Contact Material
Steel
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.