Ring Terminal, #8 Stud Size, 8 AWG, 600 V, Crimp Termination with Heat Shrink, 100 PK

  • Mfr # 40608

  • Zoro # G7909572


product price: $56.45
/pk 100, $0.56/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
8 AWG
Stud Size
#8
Maximum Voltage
600 V
Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40608
Zoro #
G7909572
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
#8
Length
1.5
Width
0.375

Details

Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.