Shop HILLSDALE TERMINAL
See all product information
Create Account
Terminal 16-14 H/S #6 Snap Spade 0012
- Mfr # 40141
- Zoro # G821833181
product price:Â
$
0.48
/ea
Sold in multiples of 100 for
$48.00
Key Features
Contact Material
Copper
Terminal Shape
Snap Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Type
Polyolefin
Insulation Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40141
- Zoro #
- G821833181
- UPC #
- -
- Country of Origin
- Unknown
- Contact Material
- Copper
- Terminal Shape
- Snap Fork
- Termination Style
- Crimp Termination with Heat Shrink
- Insulation Type
- Polyolefin
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Item
- Fork Terminal
Dimensions
- Minimum Wire Size
- 16 AWG
- Stud Size
- #6
- Maximum Wire Size
- 14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.