Zoro Homepage

Wire Terminal, 18 AWG, 1000 PK

  • Mfr # 10177

  • Zoro # G7915127


product price: $31.49
/pk 1000, $0.03/ea

Key Features

Type
Bare Butted Seam
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Standards
UL & CSA Listed
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10177
Zoro #
G7915127
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Tongue Width
0.25 in x 0.032 in

Details

Item
Wire Terminal
Type
Bare Butted Seam
Standards
UL & CSA Listed
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.