
Wire Terminal, 18 AWG, 1000 PK
Mfr # 10197
Zoro # G7910516
product price: $36.19
/pk 1000, $0.04/eaKey Features
Type
Bare Butted Seam
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Tongue Width
0.187 in x 0.02 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10197
Zoro #
G7910516
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Tongue Width
0.187 in x 0.02 in
Details
Item
Wire Terminal
Type
Bare Butted Seam
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.