Zoro Homepage

Equipment Roller Kit, Swivel, 240,000 lb. Cap

  • Mfr # RS-120-SLP

  • Zoro # G9822574


product price: $5,819.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
8 in
Overall Length
75 in
Overall Width
8 in
Color
Green, Silver
Load Capacity
240,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-120-SLP
Zoro #
G9822574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
75 in
Overall Width
8 in
Handle Length
60 in
Roller Dia.
1 5/8 in
Top Plate Thickness
1 in
Top Plate Length
6 3/4 in
Roller Width
3 1/2 in
Top Plate Width
6 3/4 in
Overall LxWxH
15 in x 8 in x 8 in
Top Plate LxW
6 3/4 in x 6 3/4 in

Description

Machine Roller Kit, Load Capacity 240,000 lb, For Surface Type Any Surface, For Movement Type Swivel/Rigid, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Frame Material Steel, Number of Decks 1, Overall Length 75 in, Overall Width 8 in, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.