Shop WALTER

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # 6160877
  • Zoro # G7936306

product price: 
$
16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6160877
Zoro #
G7936306
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG090308-MK5
Mounting Style
Clamp
No. of Edges
4
Super Alloy (S) Compatibility
Yes
ANSI Number
SNMG433
Hardened (H) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Shape
Square
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Material - Machining
Carbide
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SNMG322-MK5
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Manufacturer Grade
WKK20S
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Nose Radius
0.0310"
Depth of Cut
0.20 to 3.00mm
Thickness
1/8 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.