16 in Snap Ring Plier Set, 2 Piece | Straight, 45 degrees, 90 degrees Tips
- Mfr # 2016
- Zoro # G522982713
product price:Â
$
39.99
/ea
Key Features
Overall Length
17-1/2 in
Depth
2.25 in
Width
13.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016
- Zoro #
- G522982713
- UPC #
- 837013020165
- Country of Origin
- China
Dimensions
- Overall Length
- 17-1/2 in
- Depth
- 2.25 in
- Width
- 13.75 in
Description
Replacing Snap Rings Or Removing Snap Rings Can Be Very Difficult Especially Without The Right Tools. The Hiltex 02016 Long Snap Ring Plier Set Is A Must For Removing Clips. Whether Working In Your Garage At Home Or Shop At Work. Ring Snaps Stand No Chance To The Amount Of Leverage These Piston Ring Pliers Can Manage. With The 4 Interchangeable Tips You Have Internal Snap Ring Pliers And External Snap Ring Pliers In One Set. Large Circlip Pliers Also Known As Snap Ring Pliers Are Used To Remove And Insert Internal Or External Circlips Or C-Clips. Most Snap Rings Need The Use Of A Snap Rings Pliers. You Simply Grip The Ring With The Two Tiny Holes Of Both Ends Of The Clip. Snap Rings Sometimes Refereed As Seeger Rings Are A Stamped Tapered Section Retaining Ring. These Axially Rings Are Often Used In External Applications To Secure Parts In Grooved Shafts, Pins, And Studs. Semi Flexible Metal Rings Fasteners Commonly Used In Machined Grooves Where Their Job Is To Hold Dowel Pins Securely In Place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.