Shop HILTEX
See all product information
Create Account
90 Degree V-Groove and Round Nose Router Bit Set, 6 Pieces, 1/4 Inch Shank
- Mfr # 10106H
- Zoro # G922982658
product price:
$
12.99
/ea
Key Features
Length
6 in
Width
5 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10106H
- Zoro #
- G922982658
- UPC #
- 816914025677
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 5 in
- Depth
- 0.75 in
Description
HILTEX introduces the industrial grade 10106H 6PC 90-Deg Angle V-Groove and Core Box Round Nose Cove Router Bit Set, boasting a sharp YG8 Tungsten Carbide alloy steel blade joined on sturdy hardened #45 Carbon Steel body, the perfect wood milling saw cutter tool for both the serious woodworking professional or the DIY hobbyist. Craft beautiful seamless wooden ridges and edges burr-free after cutting whether you are cutting decorative edges in furniture, drawer fronts, cabinet doors, stools or tables or carving letters in wooden signs for engravings, sign making, lettering in art pieces, and whether you are working with oak wood, maple wood, hard woods, soft woods, plywood, particle board, or MDF, these vgroove and core box router bits will help you create a beautiful semi-circle or columnar concave edges or 90-degree ridges with a burr-free professional looking finish. Our chamfer and cove router bits are designed with anti-kickback features for safe and easy installation and use. Clear laser etched markings on the shank let you know the minimum length to push into the automatic router or CNC machine to safely operate the v-shape or roundnose router bits for best results. For best results, push wood slowly and use with machines running less than or equal to 16,000 RPM. HILTEX router bits are crafted from premium high quality materials run through high quality production procedures to provide you high quality bits to match the high quality woodworking you like to do.
V-Groove 1pc 1/8” radius V-bit for cutting 0.25 in diameter with 0.25 in CH at 90 degrees angle 1pc 3/16” radius vbit for cutting 0.375 in diameter with 13/32 in CH at 90 degrees angle 1pc 1⁄4” radius v-bit for cutting 0.5 in diameter with 0.5 in CH at 90 degrees angle Round Nose
1pc 1/8 in radius round nose bit for cutting 0.25 in diameter with 0.5 in CH 1pc 3/16 in radius round groove bit for cutting 0.375 in diameter with 25/32 in CH 1pc 0.25 in radius core box for cutting 0.5 in diameter with 13/16 in CH
V-Groove 1pc 1/8” radius V-bit for cutting 0.25 in diameter with 0.25 in CH at 90 degrees angle 1pc 3/16” radius vbit for cutting 0.375 in diameter with 13/32 in CH at 90 degrees angle 1pc 1⁄4” radius v-bit for cutting 0.5 in diameter with 0.5 in CH at 90 degrees angle Round Nose
1pc 1/8 in radius round nose bit for cutting 0.25 in diameter with 0.5 in CH 1pc 3/16 in radius round groove bit for cutting 0.375 in diameter with 25/32 in CH 1pc 0.25 in radius core box for cutting 0.5 in diameter with 13/16 in CH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.