Shop HILTEX
See all product information
Create Account
Metal Pegboard Hooks and Accessories Set for Garage, 100-Pieces
- Mfr # 53108
- Zoro # G722982551
product price:Â
$
30.99
/ea
Key Features
Overall Width
5.75 in
Overall Depth
5 in
Overall Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53108
- Zoro #
- G722982551
- UPC #
- 816914023949
- Country of Origin
- China
Dimensions
- Overall Width
- 5.75 in
- Overall Depth
- 5 in
- Overall Length
- 10.5 in
Description
If you are looking for easy and attractive storage solutions the Hiltex 53108 Hook Peg Board Organizing Accessories is up for the task. This 100pc kit is the perfect peg board organizer kit for crafts, garage, home, office or workshops and they will securely hold your stuff. Designed with a two-pronged peg attachment so they are less likely to fall out. Using pegboards means you can have unlimited options for organizing and decorating. This kit includes an organization basket, a multi-tool rack, plier holders, a ring tool holder, the J hook, and finally, the angled L hook. Every hook provides a secure spot to hang tools, sports gear, kitchen items, or clothing like coats, hats, scarves and much, much more. With the various types of different functions of metal pegboard pegs help you organize for garage, workbench, basement, and tool room. With the peg board tool utility hooks, I have no problem finding what I need. Reliability is the biggest significance of tool hook.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.