Shop HILTEX
See all product information
Create Account
Pegboard Hook Assortment Set, 50 Piece Heavy Duty, Pegboard Hooks for Tools, Garage & Workshops
- Mfr # 53106
- Zoro # G622982477
product price:Â
$
14.99
/ea
Key Features
Overall Width
4.25 in
Overall Depth
2.5 in
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53106
- Zoro #
- G622982477
- UPC #
- 837013531067
- Country of Origin
- China
Dimensions
- Overall Width
- 4.25 in
- Overall Depth
- 2.5 in
- Overall Length
- 10 in
Description
HILTEX 53106 Pegboard hook set contains 50 pieces in all, including six-hole screwdriver/ narrow tool holder, hammer holders, double straight hooks, L Hooks, small, medium, and large J hooks, and single straight hooks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.