Security Bit Set with Magnetic Extension Adapter, 61 Piece | 1/4-Inch Hex Shank | CR-V Steel
- Mfr # 10060
- Zoro # G422982547
product price:Â
$
8.99
/ea
Key Features
Overall Length
5-3/4 in
Width
3.75 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10060
- Zoro #
- G422982547
- UPC #
- 816914021747
- Country of Origin
- China
Dimensions
- Overall Length
- 5-3/4 in
- Width
- 3.75 in
- Depth
- 1.5 in
Description
The Hiltex 10060 Bit Set includes the following: (6) Phillips: #0, #1, #2, #2, #2, #3 (5) Pozi: #0, #1, #2, #2, #3 (3) Square: S1, S2, S3(4) Spanner: 4mm, 6mm, 8mm, 10mm (7) Slotted: 1/8 in, 5/32 in, 13/64 in, 7/32 in, 15/64 in, 9/32 in, 5/16 in (12)Hex(MM): 1. 5mm, 2mm, 2. 5mm, 3mm, 3. 5mm, 4mm, 4. 5mm, 5mm, 5. 5mm, 6mm, 7mm, 8mm (10)Star: T8, T9, T10, T15, T20, T25, T27, T30, T35, T40 (7) Tamper Proof Star: T10, T15, T20, T25, T27, T30, T35 (6)Tamper Proof Hex (MM): 2mm, 2. 5mm, 3mm, 4mm, 5mm, 6mm (1) 2-0.25 in Magnetic Extension Bit Holder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.