Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Hex Bit Socket 45mmL
- Mfr # 208+2136
- Zoro # G123579114
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2136
- Zoro #
- G123579114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2136, Hex Bit Socket Tool This 6mm hex bit socket is built for consistent fit and controlled torque transfer on hex fasteners. With a 1/4in drive and 45mm overall length (1.77 inches), it balances access in tighter spaces with stable handling for precise work. Made from high speed steel with anti-corrosive properties, it's designed for strength and durability in professional toolkits. Permanent size stamping supports fast identification and cleaner tool organization during setup and teardown. Key Benefits 6mm hex bit size delivers a snug fit for efficient torque transfer. 1/4in drive size integrates easily with common ratchets and extensions. 45mm (1.77in) overall length balances reach with control in tight areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide permanent, quick identification for organized storage. Meets or exceeds ANSI standards for dependable performance expectations. Engineered for professional technicians, this hex bit socket is securely attached yet interchangeable, supporting reliable service over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.