
HD Hopper, Casters, Lid, 3/4 yd., 6500 lb.
Mfr # HH12HD-CS-L
Zoro # G7102019
product price: $3,287.99
/eaKey Features
Material
Carbon Steel
Load Capacity
6500 lb
Overall Length
57"
Overall Width
40"
Caster Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH12HD-CS-L
Zoro #
G7102019
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57"
Overall Width
40"
Fork Pocket Width
41 in
Overall Height
35"
Fork Pocket Height
2-3/4 in
Lip Height
31 in
Details
Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper With Casters
Caster Material
Steel
Includes
Lid
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
Description
HD Hopper,Casters,Lid,3/4 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.