Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, PolyCasters, Lid, 2 yd., 2000lb., Red

  • Mfr # HH32LD-R-CP-L

  • Zoro # G7108005


product price: $3,789.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Hopper Base
Standard
Includes
Lid
Overall Length
67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH32LD-R-CP-L
Zoro #
G7108005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67"
Overall Width
57"
Overall Height
46"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
Lip Height
35 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper With Rollers
Hopper Base
Standard
Includes
Lid
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Caster Material
Poly
Gauge
12 ga. Box

Description

Hopper,Poly Casters,Lid,2 yd.,2000 lb.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.